Shop DISCO
See all product information
Create Account
Wht Nyln Reveal Mldg Clips 17.5mm W 31.5
- Mfr # 985PK
- Zoro # G3679123
product price:Â
$
16.69
/ea
Key Features
Width
17.5mm
Length
31.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985PK
- Zoro #
- G3679123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Reveal Mldg Clips 17.5mm W 31.5
Dimensions
- Width
- 17.5mm
- Length
- 31.5mm
Description
Wht Nyln Reveal Mldg Clips 17.5mm W 31.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.