Wht Nyln Rocker Mldg Clips No 12 Screw Size 9mm Hole Size PK25

  • Mfr # 10775PK

  • Zoro # G3642233


product price: $10.89
/ea

Key Features

Head Size
13mm
Hole Size
9mm
Stem Length
8.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10775PK
Zoro #
G3642233
UPC #
-
Country of Origin
China

Dimensions

Head Size
13mm
Hole Size
9mm
Stem Length
8.5mm

Details

Item
Wht Nyln Rocker Mldg Clips #12 Screw Siz

Description

Wht Nyln Rocker Mldg Clips #12 Screw Siz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.