Shop DISCO
See all product information
Create Account
Wht Nyln Rocker Panel Ret 8mm Stem L 19m
- Mfr # 10206PK
- Zoro # G3639013
product price:Â
$
8.29
/ea
Key Features
Overall Height
19mm
Stem Length
8mm
Top Head Size
18 x 16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10206PK
- Zoro #
- G3639013
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Rocker Panel Ret 8mm Stem L 19m
Dimensions
- Overall Height
- 19mm
- Stem Length
- 8mm
- Top Head Size
- 18 x 16mm
Description
Wht Nyln Rocker Panel Ret 8mm Stem L 19m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.