Wht Nyln Rocker Screw Nuts No 6 3.5mm Hole 7mm Stem L PK25

  • Mfr # 10808PK

  • Zoro # G3642809


product price: $8.39
/ea

Key Features

Hole Size
6mm x 14mm
Stem Length
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10808PK
Zoro #
G3642809
UPC #
-
Country of Origin
Japan

Dimensions

Hole Size
6mm x 14mm
Stem Length
7mm

Details

Item
Wht Nyln Rocker Screw Nuts #6 3.5mm Hole

Description

Wht Nyln Rocker Screw Nuts #6 3.5mm Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.