Shop DISCO
See all product information
Create Account
Wht Nyln Screw Grommets 8 Screw Size 6mm
- Mfr # 12465PK
- Zoro # G3653695
product price:Â
$
18.15
/ea
Key Features
Screw Size
#8 (4.20mm)
Head Size
9.50mm
Hole Size
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12465PK
- Zoro #
- G3653695
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #8 (4.20mm)
- Head Size
- 9.50mm
- Hole Size
- 6mm
Details
- Item
- Wht Nyln Screw Grommets 8 Screw Size 6mm
Description
Wht Nyln Screw Grommets 8 Screw Size 6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.