Zoro Homepage

Wht Nyln Screw Grommets No 10 Screw Size 19mm L PK25

  • Mfr # 15147PK

  • Zoro # G3663249


product price: $10.19
/ea

Key Features

Stem Length
17mm
Hole Size
8 x 15mm
Screw Size
#10 (4.80mm)
Head Size
12 x 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15147PK
Zoro #
G3663249
UPC #
-
Country of Origin
China

Dimensions

Stem Length
17mm
Hole Size
8 x 15mm
Screw Size
#10 (4.80mm)
Head Size
12 x 19mm

Details

Item
Wht Nyln Screw Grommets #10 Screw Size 1

Description

Wht Nyln Screw Grommets #10 Screw Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.