Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wht Nyln Screw Grommets No 4 Screw Size 7mmX7mm Hole PK10

  • Mfr # 9665PK

  • Zoro # G3677888


product price: $8.29
/ea

Key Features

Head Diameter
12mm
Stem Length
16mm
Screw Size
#4 (2.80mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9665PK
Zoro #
G3677888
UPC #
-
Country of Origin
Japan

Dimensions

Head Diameter
12mm
Stem Length
16mm
Screw Size
#4 (2.80mm)

Details

Item
Wht Nyln Screw Grommets #4 Screw Size 7m

Description

Wht Nyln Screw Grommets #4 Screw Size 7m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.