Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wht Nyln Screw Grommets No 8 Screw Size 15mm Stem L PK10

  • Mfr # 9659PK

  • Zoro # G3678046


product price: $7.99
/ea

Key Features

Screw Size
#8 (4.20mm)
Head Diameter
20mm
Stem Length
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9659PK
Zoro #
G3678046
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8 (4.20mm)
Head Diameter
20mm
Stem Length
15mm

Details

Item
Wht Nyln Screw Grommets #8 Screw Size 15

Description

Wht Nyln Screw Grommets #8 Screw Size 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.