Shop DISCO
See all product information
Create Account
Wht Nyln Scuff Plate Ret 9mm Hole Size 2
- Mfr # 12481PK
- Zoro # G3653756
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Head Size
11mm x 15mm
Overall Length
29mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12481PK
- Zoro #
- G3653756
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Head Size
- 11mm x 15mm
- Overall Length
- 29mm
Details
- Item
- Wht Nyln Scuff Plate Ret 9mm Hole Size 2
Description
Wht Nyln Scuff Plate Ret 9mm Hole Size 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.