Shop DISCO
See all product information
Create Account
Wht Nyln Tail Lght Clips 9.70mmx10.20mm
- Mfr # 15079PK
- Zoro # G3663075
product price:Â
$
10.99
/ea
Key Features
Stem Length
10mm
Top Head Size
13mm x 13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15079PK
- Zoro #
- G3663075
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Tail Lght Clips 9.70mmx10.20mm
Dimensions
- Stem Length
- 10mm
- Top Head Size
- 13mm x 13mm
Description
Wht Nyln Tail Lght Clips 9.70mmx10.20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.