Wht Nyln Tailgate Retainers 8.5mm Hole 1
- Mfr # 10208PK
- Zoro # G3638864
product price:Â
$
9.59
/ea
Key Features
Top Head Diameter
13mm
Hole Size
21/64" (8.50mm)
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10208PK
- Zoro #
- G3638864
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Tailgate Retainers 8.5mm Hole 1
Dimensions
- Top Head Diameter
- 13mm
- Hole Size
- 21/64" (8.50mm)
- Stem Length
- 13mm
Description
Wht Nyln Tailgate Retainers 8.5mm Hole 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.