Shop DISCO
See all product information
Create Account
Wht Nyln Trim Panel Ret 6mm Hole 10mm St
- Mfr # 9582PK
- Zoro # G3677748
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Stem Length
10mm
Top Head Diameter
10mm
Hole Size
15/64" (6mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9582PK
- Zoro #
- G3677748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 10mm
- Top Head Diameter
- 10mm
- Hole Size
- 15/64" (6mm)
Details
- Item
- Wht Nyln Trim Panel Ret 6mm Hole 10mm St
Description
Wht Nyln Trim Panel Ret 6mm Hole 10mm St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.