Shop DISCO
See all product information
Create Account
Wht Nyln Trim Panel Ret 8.5mm Hole 15mm
- Mfr # 12617PK
- Zoro # G3654605
product price:Â
$
11.59
/ea
Key Features
Hole Size
21/64" (8.50mm)
Stem Length
15mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12617PK
- Zoro #
- G3654605
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Wht Nyln Trim Panel Ret 8.5mm Hole 15mm
Dimensions
- Hole Size
- 21/64" (8.50mm)
- Stem Length
- 15mm
- Top Head Diameter
- 13mm
Description
Wht Nyln Trim Panel Ret 8.5mm Hole 15mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.