Wht Nyln Trm Mldg Ret 11mm Stem Dia 14m
- Mfr # 17929PK
- Zoro # G3667388
product price:Â
$
10.35
/ea
Key Features
Stem Length
14mm
Top Head Diameter
13mm
Hole Size
25/64" (10mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17929PK
- Zoro #
- G3667388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 14mm
- Top Head Diameter
- 13mm
- Hole Size
- 25/64" (10mm)
Details
- Item
- Wht Nyln Trm Mldg Ret 11mm Stem Dia 14m
Description
Wht Nyln Trm Mldg Ret 11mm Stem Dia 14m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.