Shop DISCO
See all product information
Create Account
Wht Nyln Weatherstrip Ret 6mm Hole Size
- Mfr # 12503PK
- Zoro # G3653869
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Stem Length
11mm
Head Size
5mm x 15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12503PK
- Zoro #
- G3653869
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Wht Nyln Weatherstrip Ret 6mm Hole Size
Dimensions
- Stem Length
- 11mm
- Head Size
- 5mm x 15mm
Description
Wht Nyln Weatherstrip Ret 6mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.