Wht Rocker Panel Mldg Clips 5/16" Hole 1
- Mfr # 13420PK
- Zoro # G3659426
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Hole Size
5/16" (8mm)
Head Size
11/16 x 1-5/16"
Stem Length
11/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13420PK
- Zoro #
- G3659426
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 5/16" (8mm)
- Head Size
- 11/16 x 1-5/16"
- Stem Length
- 11/16"
Details
- Item
- Wht Rocker Panel Mldg Clips 5/16" Hole 1
Description
Wht Rocker Panel Mldg Clips 5/16 In. Hole 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.