Shop DISCO
See all product information
Create Account
Wht Weatherstrip Retainers 5mm Hole 8mm
- Mfr # 15171PK
- Zoro # G3663547
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Head Size
5 x 15mm
Stem Length
8mm
Hole Size
13/64" (5mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15171PK
- Zoro #
- G3663547
- UPC #
- -
- Country of Origin
- United States
- Item
- Wht Weatherstrip Retainers 5mm Hole 8mm
Dimensions
- Head Size
- 5 x 15mm
- Stem Length
- 8mm
- Hole Size
- 13/64" (5mm)
Description
Wht Weatherstrip Retainers 5mm Hole 8mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.