Shop DISCO
See all product information
Create Account
Wht Wheel Opening Mldg Clips 9mm Hole 18
- Mfr # 13095PK
- Zoro # G3656504
product price:Â
$
8.79
/ea
Key Features
Hole Size
23/64" (9mm)
Top Head Size
14 x 20mm
Stem Length
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13095PK
- Zoro #
- G3656504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 23/64" (9mm)
- Top Head Size
- 14 x 20mm
- Stem Length
- 18mm
Details
- Item
- Wht Wheel Opening Mldg Clips 9mm Hole 18
Description
Wht Wheel Opening Mldg Clips 9mm Hole 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.