Shop DISCO
See all product information
Create Account
Window Guide Retainers For 4mm Thick Fro
- Mfr # 9421PK
- Zoro # G3677276
product price:Â
$
10.89
/ea
Key Features
Length
2 3/4" x 1 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9421PK
- Zoro #
- G3677276
- UPC #
- -
- Country of Origin
- China
- Item
- Window Guide Retainers For 4mm Thick Fro
Dimensions
- Length
- 2 3/4" x 1 3/4"
Description
Window Guide Retainers For 4mm Thick Fro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.