Windshield Reveal Mldg Clips Grn 17mm W
- Mfr # 12388PK
- Zoro # G3653099
product price:Â
$
16.19
/ea
Key Features
Width
17mm
Length
19.25m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12388PK
- Zoro #
- G3653099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17mm
- Length
- 19.25m
Details
- Item
- Windshield Reveal Mldg Clips Grn 17mm W
Description
Windshield Reveal Mldg Clips Grn 17mm W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.