Wire Harness Connector Ford A/C Clutch F
- Mfr # 9769PK
- Zoro # G3678536
product price:Â
$
17.15
/ea
Key Features
Color
Gray
Terminal Material
Nylon
Terminal Type
Wire Lead
Terminal Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9769PK
- Zoro #
- G3678536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wire Harness Connector Ford A/C Clutch F
- Color
- Gray
- Terminal Material
- Nylon
- Terminal Type
- Wire Lead
- Terminal Gender
- Female
Description
Wire Harness Connector Ford A/C Clutch F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.