Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Harness Connector Ford Ht/A/C Blower Swtches

  • Mfr # 9770PK

  • Zoro # G3678615


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Gray
Terminal Material
Nylon
Terminal Type
Wire Lead
Wire Gauge
14 ga
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9770PK
Zoro #
G3678615
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Wire Harness Connector Ford Ht/A/C Blowe
Color
Gray
Terminal Material
Nylon
Terminal Type
Wire Lead
Wire Gauge
14 ga
Terminal Gender
Female

Description

Wire Harness Connector Ford Ht/A/C Blowe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.