Shop DISCO
See all product information
Create Account
Ylw Nyln 12-10 Terminal 1/4" Spade Femal
- Mfr # 3649PK
- Zoro # G3669917
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Minimum Wire Size
12 AWG
Terminal Shape
Standard Fork
Insulation Color
Yellow
Insulation Type
Nylon
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3649PK
- Zoro #
- G3669917
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Yellow
- Insulation Type
- Nylon
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
Description
Ylw Nyln 12-10 Terminal 1/4 In. Spade Femal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.