Ylw Nyln Door Mldg Ret 9mm Hole 11mm Ste
- Mfr # 9667PK
- Zoro # G3677976
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Hole Size
23/64" (9mm)
Stem Length
11mm
Top Head Size
12.50 x 20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9667PK
- Zoro #
- G3677976
- UPC #
- -
- Country of Origin
- United States
- Item
- Ylw Nyln Door Mldg Ret 9mm Hole 11mm Ste
Dimensions
- Hole Size
- 23/64" (9mm)
- Stem Length
- 11mm
- Top Head Size
- 12.50 x 20mm
Description
Ylw Nyln Door Mldg Ret 9mm Hole 11mm Ste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.