Shop DISCO
See all product information
Create Account
Ylw Nyln Door Panel Ret 6.5mm Hole 6.3mm
- Mfr # 9349PK
- Zoro # G3676899
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Top Head Size
6.3mm x 11.7mm
Stem Length
21mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9349PK
- Zoro #
- G3676899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Head Size
- 6.3mm x 11.7mm
- Stem Length
- 21mm
Details
- Item
- Ylw Nyln Door Panel Ret 6.5mm Hole 6.3mm
Description
Ylw Nyln Door Panel Ret 6.5mm Hole 6.3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.