Shop DISCO
See all product information
Create Account
Ylw Nyln Door Trim Ret 8mm Hole 13mm Ste
- Mfr # 15749PK
- Zoro # G3664299
product price:Â
$
8.89
/ea
Key Features
Hole Size
5/16" (8mm)
Top Head Diameter
13.30mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15749PK
- Zoro #
- G3664299
- UPC #
- -
- Country of Origin
- China
- Item
- Ylw Nyln Door Trim Ret 8mm Hole 13mm Ste
Dimensions
- Hole Size
- 5/16" (8mm)
- Top Head Diameter
- 13.30mm
- Stem Length
- 13mm
Description
Ylw Nyln Door Trim Ret 8mm Hole 13mm Ste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.