Shop DISCO
See all product information
Create Account
Ylw Nyln Interior Trim Nut 4.8mm Screw 8
- Mfr # 10771PK
- Zoro # G3642303
product price:Â
$
13.49
/ea
Key Features
Hole Size
8.5mm
Stem Length
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10771PK
- Zoro #
- G3642303
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 8.5mm
- Stem Length
- 8mm
Details
- Item
- Ylw Nyln Interior Trim Nut 4.8mm Screw 8
Description
Ylw Nyln Interior Trim Nut 4.8mm Screw 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.