Shop DISCO
See all product information
Create Account
Ylw Nyln InteriorTrim Clip 8.5mm Hole Si
- Mfr # 10927PK
- Zoro # G3643789
product price:Â
$
11.29
/ea
Key Features
Top Head Diameter
13mm
Stem Length
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10927PK
- Zoro #
- G3643789
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Top Head Diameter
- 13mm
- Stem Length
- 16mm
Details
- Item
- Ylw Nyln InteriorTrim Clip 8.5mm Hole Si
Description
Ylw Nyln InteriorTrim Clip 8.5mm Hole Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.