Ylw Nyln Scotch Locks 12-10 G Wire Rng S
- Mfr # 12266PK
- Zoro # G3652399
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Material
Nylon
Color
Yellow
Wire Range
12-10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12266PK
- Zoro #
- G3652399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Ring
- Material
- Nylon
- Color
- Yellow
- Wire Range
- 12-10 ga
Description
Ylw Nyln Scotch Locks 12-10 G Wire Rng S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.