Ylw Vinyl 12-10 Terminal 1/4" Spade Male
- Mfr # 3550PK
- Zoro # G3669576
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Minimum Wire Size
12 AWG
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Maximum Wire Size
10 AWG
Termination Style
Crimp Termination Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550PK
- Zoro #
- G3669576
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Fork
- Insulation Type
- Vinyl
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
Description
Ylw Vinyl 12-10 Terminal 1/4 In. Spade Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.