Ylw Vinyl 12-10 Terminal 3/8" Stud Size
- Mfr # 3541PK
- Zoro # G3669533
product price:Â
$
19.49
/ea
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Termination Style
Crimp Termination Only
Insulation Coverage
Partial Coverage
Maximum Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3541PK
- Zoro #
- G3669533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 3/8 in
Details
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Ring Tongue
Description
Ylw Vinyl 12-10 Terminal 3/8 In. Stud Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.