Shop DISCO
See all product information
Create Account
Zinc Finish Door Trim Clips 22.50mm OA H
- Mfr # 13371PK
- Zoro # G3658376
product price:Â
$
9.19
/ea
Key Features
Overall Height
22.5mm
Width at Bottom Base
13.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13371PK
- Zoro #
- G3658376
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Finish Door Trim Clips 22.50mm OA H
Dimensions
- Overall Height
- 22.5mm
- Width at Bottom Base
- 13.5mm
Description
Zinc Finish Door Trim Clips 22.50mm OA H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.