Zinc Garnish Moulding Clips No 8 Screw Size 13mm W PK15

  • Mfr # 12656PK

  • Zoro # G3654745


product price: $8.99
/ea

Key Features

Overall Length
22mm
Head Size
13.5 x 20.5mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12656PK
Zoro #
G3654745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22mm
Head Size
13.5 x 20.5mm
Width
13mm

Details

Item
Zinc Garnish Moulding Clips #8 Screw Siz

Description

Zinc Garnish Moulding Clips #8 Screw Siz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.