Zinc HexThrd Cutting Nuts 6.3mm Stud Si
- Mfr # 1042PK100
- Zoro # G3639713
product price:Â
$
9.59
/ea
Key Features
Finish
Zinc Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1042PK100
- Zoro #
- G3639713
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Zinc HexThrd Cutting Nuts 6.3mm Stud Si
- Finish
- Zinc Plated
- System of Measurement
- Metric
Description
Zinc HexThrd Cutting Nuts 6.3mm Stud Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.