Zinc Organic HexHd Body Bolts 8-1.25X30
- Mfr # 5695PK
- Zoro # G3671064
product price:Â
$
8.39
/ea
Key Features
Integrated Washer
Integrated Washer
Bolt Grade
Grade 2
Color/Finish
Zinc-Plated
Hex Size
13mm
Length
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5695PK
- Zoro #
- G3671064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Size
- 13mm
- Length
- 30mm
- Head Diameter
- 17mm
- Thread Size
- M8-1.25
Details
- Item
- Zinc Organic HexHd Body Bolts 8-1.25X30
- Integrated Washer
- Integrated Washer
- Bolt Grade
- Grade 2
- Color/Finish
- Zinc-Plated
- Head Type
- Hex
Description
Zinc Organic HexHd Body Bolts 8-1.25X30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.