Zinc Plated Fender Washer 1/2" Screw Siz
- Mfr # 13105PK
- Zoro # G3656705
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Thickness
17/32"
Outside Diameter
2"
Inside Diameter
17/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13105PK
- Zoro #
- G3656705
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Plated Fender Washer 1/2" Screw Siz
Dimensions
- Thickness
- 17/32"
- Outside Diameter
- 2"
- Inside Diameter
- 17/32"
Description
Zinc Plated Fender Washer 1/2 In. Screw Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.