Shop DISCO
See all product information
Create Account
Zinc Skid Plate U Nuts 6mm Stud Size Use
- Mfr # 13254PK
- Zoro # G3657335
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Center of Hole to Edge
12.2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13254PK
- Zoro #
- G3657335
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Skid Plate U Nuts 6mm Stud Size Use
- Center of Hole to Edge
- 12.2mm
Description
Zinc Skid Plate U Nuts 6mm Stud Size Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.