Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Ramp, Cap. 22,000 lb, 6 4/5 ft

  • Mfr # RYR-PLATFORM

  • Zoro # G001050148


product price: $27,320.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
22,000 lb
Overall Length
37 ft
Overall Width
81 1/2 in
Side Rail Height
8 in
Raised Height
5 1/10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYR-PLATFORM
Zoro #
G001050148
UPC #
847821099857
Country of Origin
China

Dimensions

Overall Length
37 ft
Overall Width
81 1/2 in
Side Rail Height
8 in
Raised Height
5 1/10 ft
Usable Width
6 3/4 ft
Lowered Height
42 in
Service Height - Maximum
5 1/8 ft
Service Height - Minimum
42 in

Details

Item
Platform Ramp
Load Capacity
22,000 lb
Material
Steel
Includes
(2) 60 in Safety Chains, Crank Down Drop Legs for Safety and Stability, Fork Pockets, RYR-37-22 Yard Ramp, RYR-8-22 Platform to Create a Temporary Loading Dock
Product Type
Yard Ramp
Load Capacity - Maximum
22,000 lb
Ramp Operation
Telescoping
Color
Black, Orange
Surface Tread Type
Grating

Description

Platform Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.