Zoro Homepage

Platform Ramp, Cap. 22,000 lb, 8 1/2 ft

  • Mfr # RYR-8-22

  • Zoro # G201050153


product price: $9,586.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Load Capacity
22,000 lb
Overall Length
8 1/4 ft
Overall Width
102 in
Material
Steel
Includes
(2) Crank Down Drop Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYR-8-22
Zoro #
G201050153
UPC #
847821020714
Country of Origin
China

Dimensions

Overall Length
8 1/4 ft
Overall Width
102 in
Raised Height
5 1/10 ft
Lowered Height
42 in
Usable Width
8 1/2 ft
Service Height - Minimum
42 in
Service Height - Maximum
62 in

Details

Item
Platform Ramp
Load Capacity
22,000 lb
Material
Steel
Includes
(2) Crank Down Drop Legs
Product Type
Yard Ramp
Ramp Operation
Telescoping
Color
Black, Orange
Surface Tread Type
Grating
Load Capacity - Maximum
22,000 lb

Description

Platform Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.