Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp, Portable, Load 2200 lb., 3" H, PR

  • Mfr # 6009-V2

  • Zoro # G4430818


product price: $47.99
/pr

Key Features

Type
Portable
Load Capacity
1.1 ton
Height
3 in
Width
7 3/4 in
Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009-V2
Zoro #
G4430818
UPC #
813709015417
Country of Origin
China

Dimensions

Height
3 in
Width
7 3/4 in
Length
27 1/2 in
Overall Height
3 in
Overall Length
27 1/2 in
Overall Width
7 3/4 in

Details

Item
Ramp
Type
Portable
Load Capacity
1.1 ton
Material
Plastic
For Vehicle Type
Cars
Individual Stand Load Capacity
1.1 ton
Adjustability
Not Adjustable
Ramp Type
Straight
Ramp Material
Plastic
Product Type
Ramp
Individual Item Weight
4.5 lb

Description

Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 1.1 ton, Ramp Material Plastic, Overall Length 27 1/2 in, Overall Width 7 3/4 in, Overall Height 3 in, For Vehicle Type Cars, Individual Item Weight 4.5 lb, Individual Stand Load Capacity 1.1 ton, Product Type Ramp, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.