
1-1/2 in. Lead Free Stainless Steel Water Meter Gallons
Mfr # 400004-G
Zoro # G915885522
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1-1/2 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400004-G
Zoro #
G915885522
UPC #
-
Country of Origin
China
Dimensions
Connection Size
1-1/2 in
Details
Housing Material
Stainless Steel
Description
1-1/2 in. Lead-free 304 stainless steel water meter. Includes factory installed dry contact reed switch, and a pair of 1-1/2 in. 304 stainless steel NPT water meter couplings. Horizontal multi-jet water meter measures in Gallons. Corrosion and rust resistant 304 stainless steel body meets NSF requirements for lead free use in potable water, rated at 150 PSI maximum working pressure, 50GPM continuous flow. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.