Zoro Homepage

1 in. Multi-Jet Plastic Water Meter Cubic Feet

  • Mfr # 400008-C

  • Zoro # G815885523


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400008-C
Zoro #
G815885523
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1 in

Details

Housing Material
Plastic

Description

3/4 in. x 1 in. Horizontal multi-jet water meter measures in Cubic Feet. Includes factory installed dry contact reed switch, and a pair of 1 in. NPT water meter couplings. Corrosion resistant lead-free polymer body rated at 150 PSI maximum working pressure. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.