Zoro Homepage

3/4 in. Multi-Jet Plastic Water Meter Cubic Feet

  • Mfr # 400007-C

  • Zoro # G915885515


product price: $56.69
/ea

Key Features

Housing Material
Plastic
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400007-C
Zoro #
G915885515
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/4 in

Details

Housing Material
Plastic

Description

5/8 in. x 3/4 in. Horizontal multi-jet water meter measures in Cubic Feet. Includes factory installed dry contact reed switch, and a pair of 3/4 in. NPT water meter couplings. Corrosion resistant lead-free polymer body rated at 150 PSI maximum working pressure. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.