
3/4 in. Vertical Water Meter US Gallons
Mfr # 400010-G
Zoro # G415885534
product price: $74.99
/eaKey Features
Connection Size
3/4 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400010-G
Zoro #
G415885534
UPC #
-
Country of Origin
China
Dimensions
Connection Size
3/4 in
Details
Housing Material
Plastic
Description
3/4 in. Vertical Positive Displacement VPD rotary piston water meter. Includes factory installed 1 US Gallon per pulse dry contact reed switch, filter screen, integrated check valve and a pair of NPT water meter couplings.Meter can be installed in any orientation providing the meter remains full of liquid. Corrosion resistant lead-free polymer body rated at 232 PSI maximum working pressure. Every meter flow tested and serialized, factory certified test results included with every meter.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.