Abrasive Sanding Pad 06262: Firm, 6", PSA, 0 Hole, Slant Profile MADE IN USA
- Mfr # 06262
- Zoro # G822323865
product price:Â
$
44.99
/ea
Key Features
Outside Dia.
6 in
Width
7 in
Shape
Circle
Length
2 in
Material
PUR Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06262
- Zoro #
- G822323865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 6 in
- Width
- 7 in
- Length
- 2 in
Details
- Shape
- Circle
- Material
- PUR Foam
Description
Diskit pad 06262 is a 6 inch firm, PSA back-up pad with a slant profile, 0 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.