Abrasive Sanding Pad 07519: Medium, 7", hook, 0 Hole, Flex Profile MADE IN USA
- Mfr # 07519
- Zoro # G822323919
product price:Â
$
50.99
/ea
Key Features
Shape
Circle
Material
PUR Foam
Width
8 in
Length
2 in
Outside Dia.
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07519
- Zoro #
- G822323919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 2 in
- Outside Dia.
- 7 in
Details
- Shape
- Circle
- Material
- PUR Foam
Description
Diskit pad 07519 is a 7 inch medium, hook back-up pad with a flex profile, 0 dust collection holes, and a 5/8-11 female connection. These LONG LASTING pads are great for stone and industrial use and come in box sizes of 5 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.