
CND Pads Abrasive Sanding Pad 60590-CD: Firm, 6", Hook, 0 Hole, Low Profile MADE IN USA
Mfr # 60590-CD
Zoro # G122323886
product price: $5.99
/eaKey Features
Length
2 in
Outside Dia.
6 in
Shape
Circle
Width
6 in
Material
PUR Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60590-CD
Zoro #
G122323886
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Outside Dia.
6 in
Width
6 in
Details
Shape
Circle
Material
PUR Foam
Description
CND Pads pad 60590-CD is a 6 inch firm, Hook back-up pad with a low profile, 0 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.