Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diskit Abrasive Sanding Pad 06052: Firm, 6", PSA, 0 Hole, Flex Profile MADE IN USA

  • Mfr # 06052

  • Zoro # G421890041


product price: $30.75
/ea

Key Features

Shape
Circle
Disc Dia.
6 in
Width
6 in
Length
2 in
Material
PUR Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06052
Zoro #
G421890041
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
6 in
Width
6 in
Length
2 in

Details

Shape
Circle
Material
PUR Foam

Description

Diskit pad 06052 is a 6 inch firm, PSA back-up pad with a flex profile, 0 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for stone and industrial use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.