
Gripit Abrasive Sanding Pad 20790: Medium, 2", Hook, 0 Hole, Low Profile MADE IN USA
Mfr # 20790
Zoro # G222323885
product price: $18.49
/eaKey Features
Width
6 in
Length
2 in
Outside Dia.
2 in
Material
PUR Foam
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20790
Zoro #
G222323885
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
2 in
Outside Dia.
2 in
Details
Material
PUR Foam
Shape
Circle
Description
Gripit pad 20790 is a 2 inch error, Hook back-up pad with a low profile, 0 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.