Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripit Abrasive Sanding Pad 50795: Firm, 5", Hook, 5 Hole, Standard Profile MADE IN USA

  • Mfr # 50795

  • Zoro # G822323896


product price: $19.49
/ea

Key Features

Shape
Circle
Length
2 in
Material
PUR Foam
Outside Dia.
5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50795
Zoro #
G822323896
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Outside Dia.
5 in
Width
6 in

Details

Shape
Circle
Material
PUR Foam

Description

Gripit pad 50795 is a 5 inch firm, Hook back-up pad with a standard profile, 5 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.